

€26.22/ pieceexcl. VAT
€31.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 16 mm |
Total length | 56 mm |
Holding system | Cylindrical |
Type | Countersinking cutter |
Point angle | 90 ° |
Material | HSS |