

€153.30/ pieceexcl. VAT
€185.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 40 mm |
Cutting length | 28.5 mm |
Total length | 150 mm |
Holding system | Morseconus 3 |
DIN standard | 334D |
Type | Countersinking cutter |
Point angle | 60 ° |
Material | HSS |