

€113.40/ pieceexcl. VAT
€137.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 31.5 mm |
Total length | 118 mm |
Holding system | Morseconus 2 |
DIN standard | 334 |
Type | Countersinking cutter |
Point angle | 60 ° |
Material | HSS |