

€47.32/ pieceexcl. VAT
€57.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 18 mm |
Cutting length | 22 mm |
Total length | 100 mm |
Holding system | Cylindrical |
DIN standard | 373 |
Type | Countersinking cutter |
Point angle | 180 ° |
Material | HSS |