

€38.92/ pieceexcl. VAT
€47.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 15 mm |
Cutting length | 22 mm |
Total length | 100 mm |
Holding system | Cylindrical |
DIN standard | 373 |
Type | Countersinking cutter |
Point angle | 180 ° |
Material | HSS |