

€118.30/ pieceexcl. VAT
€143.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 30 mm |
Total length | 98 mm |
Holding system | Cylindrical |
Type | Stepped drill |
Material | HSS |