

€86.80/ pieceexcl. VAT
€105.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 20 mm |
Total length | 76 mm |
Holding system | Cylindrical |
Type | Stepped drill |
Material | HSS |