

€55.23/ pieceexcl. VAT
€66.83incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 12 mm |
Total length | 80 mm |
Holding system | Cylindrical |
Type | Stepped drill |
Material | HSS |