






€8.54/ pieceexcl. VAT
€10.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A210 |
Type | Centre Drill |
Diameter | 0.8 mm |
Total length | 25 mm |
Length | 25 mm |
Type | Centre Drill |
Nominal diameter | 0.0315 in |
Nominal diameter | 0.8 mm |
Shaft Diameter | 3.15 mm |
Shaft Diameter | 0.124 in |
Shank shape | Cylindrical |
Total length | 0.9843 in |
Cutting direction | Right Hand |
Cutting material | HSS |
Tip angle | 118 ° |
With flat side | No |