






€12.39/ pieceexcl. VAT
€14.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A201 |
Type | Centre Drill |
Diameter | 3.15 mm |
Total length | 56 mm |
Length | 56 mm |
Type | Centre Drill |
Nominal diameter | 0.124 in |
Nominal diameter | 3.15 mm |
Shaft Diameter | 10 mm |
Shaft Diameter | 0.3937 in |
Shank shape | Cylindrical |
Total length | 2.2047 in |
Cutting direction | Right Hand |
Cutting material | HSS |
Tip angle | 122 ° |
With flat side | No |