






€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A200 |
Type | Centre Drill |
Diameter | 1.25 mm |
Total length | 31 mm |
Length | 31 mm |
Type | Centre Drill |
Nominal diameter | 0.0492 in |
Nominal diameter | 1.25 mm |
Shaft Diameter | 3.15 mm |
Shaft Diameter | 0.124 in |
Shank shape | Cylindrical |
Total length | 1.2205 in |
Cutting direction | Right Hand |
Cutting material | HSS |
Tip angle | 118 ° |
With flat side | No |