

€10.08/ pieceexcl. VAT
€12.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 2.5 mm |
Cutting length | 4.5 mm |
Total length | 50 mm |
Holding system | Cylindrical |
Type | Center drill |
Point angle | 60 ° |
Material | HSS |