






€148.00/ pieceexcl. VAT
€179.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | D752 |
Type | Metal Slitting Saw Coarse |
Diameter | 250 mm |
Cutting length | 2 mm |
Material | HSS |
Total length | 250 mm |
Coating | Steam Tempered |
Shaft Diameter | 32 mm |
Blade | 128 |
Width | 2 mm |
Number of teeth | 128 pce |