

€79.80/ pieceexcl. VAT
€96.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 18.5 mm |
Cutting length | 84 mm |
Total length | 157 mm |
Holding system | Cylindrical |
Type | Twist drill |
Coating | Steam tempered |
Material | HSS |