

€42.21/ pieceexcl. VAT
€51.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 14 mm |
Cutting length | 83 mm |
Total length | 156 mm |
Holding system | Cylindrical |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |