

€144.00/ pieceexcl. VAT
€174.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 20 mm |
Cutting length | 38 mm |
Total length | 104 mm |
Holding system | Weldon |
DIN standard | 844 K |
Type | Roughing cutter |
Coating | Alcrona |
Material | HSS-E PM |
Shaft Diameter | 20 m |
Blade | 4 |
Tolerance | K12 |