DORMER

DORMER HSCo-XP medium length end mill with weldon shank DIN 844 K N uncoated 4-cutter Ø 4.76X 57 mm

  • ERIKS:12143064
  • Manufacturer:7320760640159
Image 1
HSS-E-PM medium length series end mill with weldon shank DIN 844KN 30° bright finish 4/6-flutes for mild steel <850 N/mm², titanium, nickel and copper alloys
Save to list

€30.08/ pieceexcl. VAT

€36.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
End mill
Diameter
4.76 mm
Maximum working length
13 mm
Shaft Diameter
6 mm
Total length
57 mm
Blade
4
Holding system
Weldon
Material
HSS-E PM
DIN standard
844K