DORMER

DORMER HSCo-XP machine tap for metric thread of white bandDIN 376 C nitrided 2xD, blind and through holes M12X1.75

  • ERIKS:11679929
  • Manufacturer:7320760087275
Image 1
HSS-E-PM machine tap for metric thread WHITE SHARK DIN 376 form C steam tempered straight flutes for 2xD blind and through holes in cast iron materials and synthetic resins such as thermosetting plastics
Save to list

€42.80/ pieceexcl. VAT

€51.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
12
DIN standard
376 C
Material
HSS-E-PM
Total length
110 mm
Thread Length
23 mm
Shaft Diameter
9 mm
Square head
7 mm