DORMER

DORMER HSCo-XP machine tap for metric thread of white bandDIN 371 C nitrided 2xD, blind and through holes M6X1

  • ERIKS:11679773
  • Manufacturer:7320760085219
Image 1
HSS-E-PM machine tap for metric thread WHITE SHARK DIN 371 form C steam tempered straight flutes for 2xD blind and through holes in cast iron materials and synthetic resins such as thermosetting plastics
Save to list

€24.12/ pieceexcl. VAT

€29.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
6
Pitch inner thread
1 mm
DIN standard
371 C
Material
HSS-E-PM
Total length
80 mm
Thread Length
15 mm
Shaft Diameter
6 mm