DORMER

DORMER HSCo-XP extra short key way cutter with weldon shank DIN 327 D N uncoated 2-cutter Ø 3.5X 50 mm

  • ERIKS:11676964
  • Manufacturer:7320760353387
Image 1
HSS-E-PM extra short series slot drill with weldon shank to DIN 327D N 30° bright finish 2-flutes for mild steel <700 N/mm², titanium, nickel and copper alloys
Save to list

€19.44/ pieceexcl. VAT

€23.52incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Keyway cutter
Diameter
3.5 mm
Maximum working length
6 mm
Shaft Diameter
6 mm
Total length
50 mm
Blade
2
Holding system
Weldon
Material
HSS-E PM
DIN standard
327D
Tolerance
E8