DORMER

DORMER HSCo-XP extra short key way cutter with weldon shank DIN 327 D N uncoated 2-cutter Ø 26X 102 mm

  • ERIKS:11676962
  • Manufacturer:7320760628980
Image 1
HSS-E-PM extra short series slot drill with weldon shank to DIN 327D N 30° bright finish 2-flutes for mild steel <700 N/mm², titanium, nickel and copper alloys
Save to list

€135.20/ pieceexcl. VAT

€163.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Keyway cutter
Diameter
26 mm
Maximum working length
26 mm
Shaft Diameter
25 mm
Total length
102 mm
Blade
2
Holding system
Weldon
Material
HSS-E PM
DIN standard
327D
Tolerance
E8