

€29.04/ pieceexcl. VAT
€35.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Keyway cutter |
Diameter | 10 mm |
Maximum working length | 13 mm |
Shaft Diameter | 10 mm |
Total length | 63 mm |
Blade | 2 |
Holding system | Weldon |
Material | HSS-E PM |
DIN standard | 327D |
Tolerance | E8 |