

€167.76/ pieceexcl. VAT
€202.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 20 mm |
Cutting length | 75 mm |
Total length | 141 mm |
Holding system | Weldon |
Cutting direction | Left |
DIN standard | 844 L |
Type | Roughing cutter |
Coating | Alcrona |
Material | HSS-E PM |
Shaft Diameter | 20 m |
Blade | 4 |
Tolerance | K12 |