

€37.32/ pieceexcl. VAT
€45.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | End mill |
Diameter | 4.76 mm |
Maximum working length | 24 mm |
Shaft Diameter | 6 mm |
Total length | 68 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Left |
Material | HSS-E PM |
DIN standard | 844L |
Tolerance | K10 |