DORMER

DORMER HSCo-XP extra long end mill with weldon shank DIN 844 L N Super-R coated 4-cutter Ø 12X 110 mm

  • ERIKS:11677518
  • Manufacturer:7320760355152
Image 1
HSS-E-PM extra long length series end mill with weldon shank DIN 844LN 30° TiCN coated 4/6-flutes for steel <850 N/mm², cast iron, titanium and nickel alloys <900 N/mm² and copper alloys
Save to list

€78.40/ pieceexcl. VAT

€94.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
End mill
Diameter
12 mm
Maximum working length
53 mm
Shaft Diameter
12 mm
Total length
110 mm
Blade
4
Holding system
Weldon
Cutting direction
Left
Material
HSS-E PM
DIN standard
844L
Tolerance
K10