DORMER

DORMER HSCo T-slot cutter with weldon shank with pull thread DIN 851 N uncoated 6-cutter Ø 16X62 mm

  • ERIKS:11678299
  • Manufacturer:7320760074459
Image 1
HSS-E T-slot cutter with combi weldon/threaded shank DIN 1835D/B to DIN 851 N 12° bright finish 6/8-flutes for steel <1620 N/mm², stainless steel, cast iron, titanium and nickel alloys, copper and aluminum alloys
Save to list

€149.60/ pieceexcl. VAT

€181.02incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
T-slot end mill
Diameter
16 mm
Cutting length
8 mm
Total length
62 mm
Holding system
Weldon
DIN standard
851
Material
HSS-co
Shaft Diameter
10 mm
Blade
6
Tolerance
D11