DORMER

DORMER HSCo Spiebaanfrees DIN844L Z=3 9.0 C346

  • ERIKS:11677669
  • Manufacturer:7320760126349
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€45.28/ pieceexcl. VAT

€54.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
C346
Type
End Mill
Cutting material
HSS-E
Cutting direction
Radial, Diagonal, Axial
With shaft
Yes
Diameter cutter
0.3543 in
Diameter cutter
9 mm
Shaft Diameter
0.3937 in
Shaft Diameter
10 mm
Number of teeth
3
Working length
1.4961 in
Working length
38 mm
Total length
88 mm
Total length
3.4646 in
Suitable for steel
Yes
Suitable for nonferrous metals
Yes