






€29.48/ pieceexcl. VAT
€35.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C346 |
Type | End Mill |
Cutting material | HSS-E |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.1181 in |
Diameter cutter | 3 mm |
Shaft Diameter | 0.2362 in |
Shaft Diameter | 6 mm |
Number of teeth | 3 |
Working length | 0.4724 in |
Working length | 12 mm |
Total length | 56 mm |
Total length | 2.2047 in |
Suitable for steel | Yes |
Suitable for nonferrous metals | Yes |