






€36.08/ pieceexcl. VAT
€43.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C122 |
Type | End Mill |
Cutting material | HSS-E |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.315 in |
Diameter cutter | 8 mm |
Shaft Diameter | 0.315 in |
Shaft Diameter | 8 mm |
Number of teeth | 2 |
Working length | 1.2992 in |
Working length | 33 mm |
Total length | 85 mm |
Total length | 3.3465 in |
Suitable for steel | Yes |
Suitable for nonferrous metals | Yes |