DORMER

DORMER HSCo Spiebaanfrees cil.schacht 6.0 C122

  • ERIKS:11676990
  • Manufacturer:7320760056516
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
C122
Type
End Mill
Cutting material
HSS-E
Cutting direction
Radial, Diagonal, Axial
With shaft
Yes
Diameter cutter
0.2362 in
Diameter cutter
6 mm
Shaft Diameter
0.2362 in
Shaft Diameter
6 mm
Number of teeth
2
Working length
1.063 in
Working length
27 mm
Total length
75 mm
Total length
2.9528 in
Suitable for steel
Yes
Suitable for nonferrous metals
Yes