DORMER

DORMER HSCo Ruwfrees DIN844K NF, Z=4/6 8.0 C400

  • ERIKS:11677919
  • Manufacturer:7320760068106
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€39.72/ pieceexcl. VAT

€48.06incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
C400
Type
End Mill
Cutting material
HSS-E
Cutting direction
Radial
With shaft
Yes
Diameter cutter
0.315 in
Diameter cutter
8 mm
Shaft Diameter
0.3937 in
Shaft Diameter
10 mm
Number of teeth
4
Working length
0.748 in
Working length
19 mm
Total length
69 mm
Total length
2.7165 in
Suitable for steel
Yes
Suitable for nonferrous metals
Yes