






€64.24/ pieceexcl. VAT
€77.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C400 |
Type | End Mill |
Cutting material | HSS-E |
Cutting direction | Radial |
With shaft | Yes |
Diameter cutter | 0.5512 in |
Diameter cutter | 14 mm |
Shaft Diameter | 0.4724 in |
Shaft Diameter | 12 mm |
Number of teeth | 4 |
Working length | 1.0236 in |
Working length | 26 mm |
Total length | 83 mm |
Total length | 3.2677 in |
Suitable for steel | Yes |
Suitable for nonferrous metals | Yes |