






€217.60/ pieceexcl. VAT
€263.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | D400 |
Type | End Mill |
Cutting material | HSS-E |
Cutting direction | Radial |
Diameter cutter | 1.5748 in |
Diameter cutter | 40 mm |
Shaft Diameter | 0.6299 in |
Shaft Diameter | 16 mm |
Number of teeth | 8 |
Working length | 1.2598 in |
Working length | 32 mm |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |