

€25.72/ pieceexcl. VAT
€31.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNF |
Thread Size | 6 |
Pitch inner thread | 40 in |
DIN standard | 371 C |
Material | HSS-co |
Total length | 56 mm |
Thread Length | 11 mm |
Shaft Diameter | 4 mm |
Square head | 3 mm |