

€27.56/ pieceexcl. VAT
€33.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNF |
Thread Size | 10 |
Pitch inner thread | 32 in |
DIN standard | 371 C |
Material | HSS-co |
Total length | 70 mm |
Thread Length | 13 mm |
Shaft Diameter | 6 mm |