

€58.08/ pieceexcl. VAT
€70.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNF |
Thread size | 9/16 in |
Pitch inner thread | 12 in |
DIN standard | 376 C |
Material | HSS-co |
Total length | 110 mm |
Thread Length | 25 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |