

€45.28/ pieceexcl. VAT
€54.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 1/2 in |
Pitch inner thread | 13 in |
DIN standard | 376 C |
Material | HSS-co |
Total length | 110 mm |
Thread Length | 23 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |