

€25.20/ pieceexcl. VAT
€30.49incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 1/4 in |
Pitch inner thread | 20 in |
DIN standard | 371 C |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 16 mm |
Shaft Diameter | 7 mm |