DORMER

DORMER HSCo machine tap with spiral point and interrupted toothing for metric thread DIN 371 B uncoated M8X1.25

  • ERIKS:11679825
  • Manufacturer:7320760086032
Image 1
HSS-E machine tap with interrupted teeth for metric thread DIN 371 Form B bright finish spiral point for 3xD through holes in steel <850 N/mm²

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
8
DIN standard
371 B
Material
HSS-co
Total length
90 mm
Thread Length
18 mm
Shaft Diameter
8 mm