

€75.44/ pieceexcl. VAT
€91.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | NPT |
Thread size | 3/8 in |
Pitch inner thread | 18 in |
DIN standard | ANSI |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 110 mm |
Thread Length | 20 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |