

€159.20/ pieceexcl. VAT
€192.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | NPT |
Thread size | 3/4 in |
Pitch inner thread | 14 in |
DIN standard | ANSI |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 140 mm |
Thread Length | 26 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |