

€37.96/ pieceexcl. VAT
€45.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | NPT |
Thread size | 1/8 in |
Pitch inner thread | 27 in |
DIN standard | ANSI |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 90 mm |
Thread Length | 14 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |