DORMER

DORMER HSCo machine tap with NPT thread ANSI B1.20.1 C uncoated 1.5xD, blind holes NPT 1/4X18 TPI

  • ERIKS:23102806
  • Manufacturer:7320760127643
Image 1
HSS-E machine tap for NPT thread ANSI B1.20.1 form C bright finish straight flutes for 1.5xD blind holes in steel <850 N/mm²
Save to list

€50.72/ pieceexcl. VAT

€61.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
NPT
Thread size
1/4 in
Pitch inner thread
18 in
DIN standard
ANSI
Material
HSS-co
Suitable for blind holes
Yes
Total length
100 mm
Thread Length
20 mm
Shaft Diameter
14 mm
Square head
11 mm