






€67.84/ pieceexcl. VAT
€82.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | EX40 |
Type | Spiral Flute Tap |
Kind of thread | G (BSP) |
Thread size | 1/4 in |
DIN standard | 5156 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 100 mm |
Thread Length | 15 mm |
Cutting length | 15 mm |
Shaft Diameter | 11 mm |
Diameter | 11 mm |
Coating | Bright |
Helix angle | 45 ° |
Tolerance | Normal |
Drill hole diameter | 11.8 mm |
Number of grooves | 3 |
Weight | 0.065 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |