

€28.96/ pieceexcl. VAT
€35.04incl. VAT
29 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
DIN standard | 371 C |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 90 mm |
Thread Length | 12 mm |
Shaft Diameter | 8 mm |