

€25.36/ pieceexcl. VAT
€30.69incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
DIN standard | 371 C |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 80 mm |
Thread Length | 10 mm |
Shaft Diameter | 6 mm |