

€23.92/ pieceexcl. VAT
€28.94incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
DIN standard | 371 C |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 63 mm |
Thread Length | 7 mm |