DORMER

DORMER HSCo machine tap for metric thread, uncoated, DIN 371 C shaped 45° spiral point 2.5xD, blind holes M48X5

  • ERIKS:11921364
  • Manufacturer:7320760136904
Image 1
HSS-E machine tap for metric threads DIN 371/376form C bright finish 45° spiral flutes for 2.5xD blind holes in steel <1200 N/mm², copper, brass and bronze <200 HB, aluminum and aluminum-magnesium alloys
Save to list

€786.40/ pieceexcl. VAT

€951.54incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
48
Pitch inner thread
5 mm
DIN standard
371 C
Material
HSS-co
Suitable for blind holes
Yes
Total length
250 mm
Thread Length
50 mm
Shaft Diameter
36 mm
Square head
29 mm