

€220.80/ pieceexcl. VAT
€267.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 30 |
DIN standard | 371 C |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 180 mm |
Thread Length | 36 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |