

€99.20/ pieceexcl. VAT
€120.03incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
DIN standard | 371 C |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 140 mm |
Thread Length | 25 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |